Motion
00736OT3E184T-S

WEG ELECTRIC CORP
00736OT3E184T-S

General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 182/4T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #06047272
MFR #00736OT3E184T-S
Price$1,509.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736OT3E184T-S

General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 182/4T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #06047272
MFR #00736OT3E184T-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,509.50/each

Specifications

Dimensions

  • Frame Size
    182/4T
  • Overall Length C Dimension
    15.14 in
  • Service Factor
    1.15
  • Weight
    75.06 lbs

Details

  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    8.67 A
  • Full Load Efficiency
    88.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909158693108
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00736OT3E184T-S ODP ROLLED STEEL
  • Quality and flexibility in a new lighter frame
  • Option for internal AEIGS® ring
  • Motor frame painting system 500 hours salt spray resistant
  • VFD capable for 1000:1 speed ratio (variable torque)
  • Rated output: 0.25 hp to 25 hp
  • Number of poles: 2 to 6
  • Class F insulation
  • Frame Sizes: NEMA 56 to 254/6T
  • Frequency: 60 Hz (dual rated 50 Hz 190-220/380-415V)
  • IP21 standard
  • F1 mount as standard
  • Aluminum endshields
  • Cast iron flanges for improved strength (182/4TC and larger)
  • Internal bolts give a clean surface to the motor, avoiding trapping materials and allowing easy paint job after assembly to the load if required
  • Double shielded ball bearings on frames 56 to 213/5T
  • Voltage: 208-230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought