Motion
99650632

ARO CORP
99650632

Pro Sery Non-metallic Diaphragm Pump - 2 in ANSI/DIN Flange, 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 0.720 gal Avg Displacement, Polypropylene Fluid Section, Santoprene® Ball, Cast Iron Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #06047677
MFR #99650632
Price$7,073.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
99650632

Pro Sery Non-metallic Diaphragm Pump - 2 in ANSI/DIN Flange, 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 0.720 gal Avg Displacement, Polypropylene Fluid Section, Santoprene® Ball, Cast Iron Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #06047677
MFR #99650632

Mfr description
6662B3-3EB-C DIAPHRAGM PUMP
  • Robust construction with thick walled injection, molded fluid casings and cast iron or aluminum center sections to withstand tough industrial applications
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,073.41/each

Specifications

Dimensions

  • Height
    24.6 in
  • Inlet Outlet Port Sizes
    2 in
  • Length
    19-45/64 in
  • Ratio
    1:1
  • Weight
    85 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    1/2 NPT
  • Average Displacement
    0.720 gal
  • Ball Material
    Santoprene®
  • Center Section Material
    Cast Iron
  • Certification
    ATEX
  • Check Seat Material
    Polypropylene
  • Description Keyword
    2 in ANSI/DIN Flange
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Manifold Construction
    3 Piece Manifold
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    145 gpm
  • Porting
    Center Port
  • Suction Lift
    Dry - 14.00 ft
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637165-XX
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)