Specifications
Dimensions
- Maximum Feed Line Length16 ft
Details
- ApplicationBall Bearings, Cylindrical Roller Bearings
- Emptying Time NominalAdjustable; 1-12 months
- Grease Capacity250 ml
- Grease TypeCustom Filled
- Lubricator TypeGas Driven
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)