Specifications
Dimensions
- Input Port Size1 in
- Male Thread SizeG 1
- Output Port Size1 in
Details
- Flow Rate254.266 cfm, 7200 l/min
- Input Port GenderFemale
- MaterialBrass
- Maximum Operating Pressure10 bar, 145 psi
- Minimum Operating Pressure0.8 bar, 11.603 psi
- Number Of Ports3
- Operating MediumCompressed air
- Operating Temperature Range-18 to 70 °C, -0 to 158 °F
- Output Port GenderFemale
- Piping TypeBody Ported
- Port Connection TypeInternal Thread
- Seal MaterialPolyurethane
- Thread StandardBSPP
- TypePoppet Valve
- Valve TypeQuick Exhaust
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)