Motion
25-300-300-psi

NOSHOK INC
25-300-300-psi

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 300 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #06048348
MFR #25-300-300-psi
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-300-300-psi

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 300 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #06048348
MFR #25-300-300-psi

Mfr description
25-300-300-PSI PRESSURE GAUGE
  • High quality, heavy-duty liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Die cast Brass case with natural Brass finish
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    0 to 160 °F
  • Connection Locations
    Bottom
  • Element Material
    Copper Alloy "C" Tube
  • Gauge Pressure Range
    300 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic with O-Ring Seal
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)