Motion
23276 SCOTCH BRITE SURFACE PREPARATION 17 INCH

3M
23276 SCOTCH BRITE SURFACE PREPARATION 17 INCH

Scotch-Brite™ Finishing Disc - Red Color, 17 in Overall Diameter
Mi Item #06048387
MFR #23276 SCOTCH BRITE SURFACE PREPARATION 17 INCH
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23276 SCOTCH BRITE SURFACE PREPARATION 17 INCH

Scotch-Brite™ Finishing Disc - Red Color, 17 in Overall Diameter
Mi Item #06048387
MFR #23276 SCOTCH BRITE SURFACE PREPARATION 17 INCH

Mfr description
23276 SCOTCH BRITE SURFACE PREPARATION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
  • Aggressively scrubs finishes in preparation for recoating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.57/each

Specifications

Dimensions

  • Overall Diameter
    17 in
  • Overall Thickness
    0.3 in
  • Weight
    1.520 kg

Details

  • Color
    Red
  • Manufacturer Stock Number
    00051141232768
  • Manufacturer Upc Number
    50051141232763
  • Material
    Non-Woven
  • Product Types
    Stripping Pads
  • UPC_NO
    00051141232768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)