1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
JCP1804R
Screwdriver - Slotted TiP, 1/8 in Tip Size, 4 in Blade Length
MI ITEM #
06048570
MFR #
JCP1804R
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
PROTO TOOLS JCP1804R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
JCP1804R
Screwdriver - Slotted TiP, 1/8 in Tip Size, 4 in Blade Length
MI ITEM #
06048570
MFR #
JCP1804R
Mfr description
JCP1804R DURATEK SLOTTED 1/8" X 4"
1/8-inch size slotted cabinet tip
4-inch length
Round shank
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
4 in
Tip Size
1/8 in
Weight
0.09 lbs
Details
Tip Style
Slotted
UPC_NO
662679082024
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items