1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
PROTO TOOLS JKB1404RP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
JKB1404RP
Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length
MI ITEM #
06048578
MFR #
JKB1404RP
Mfr description
JKB1404RP DURATEK SLOTTED 1/4" X 4"
1/4-inch size slotted keystone tip
4-inch length
Round shank
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Blade Length
4 in
Tip Size
1/4 in
Weight
0.26 lbs
Details
Tip Style
Slotted
UPC_NO
662679082185
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items