Motion
2203J
Self-aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 16 mm Width, Open, C3
MI ITEM #06048677
MFR #2203J
Price$203.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 16 mm Width, Open, C3
MI ITEM #06048677
MFR #2203J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.66/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    40 mm
  • Overall Width  
    16 mm
  • Weight
    0.085 kg, 3 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2203J DBL ROW SELF ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 2203J is a self-aligning ball bearing with a 17mm straight bore, open design, and 40mm OD, ideal for conveyor systems.
  • Manufacturer Catalog Number
    2203J
  • Manufacturer Upc Number
    029176031014
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    20000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    9950.0 N, 2236.85 lbf
  • Radial Static Load Capacity
    2420 N, 544.04 lbf
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031014

Overview

Mfr description
2203J DBL ROW SELF ALIGNING BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought