Motion
86 05 150

KNIPEX
86 05 150

Retaining Ring Pliers - Smooth Jaw, Multi-component Grip, 6 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #06048995
MFR #86 05 150
Price$97.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 05 150

Retaining Ring Pliers - Smooth Jaw, Multi-component Grip, 6 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #06048995
MFR #86 05 150

Mfr description
KNIPEX 86 05 150 MINI PLIERS WRENCH W/
  • Replaces a full set of inch and metric open end wrenches up to 1" (27 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.97/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Jaw Thickness
    3/8 in
  • Length
    6 1/3 in.
  • Maximum Jaw Opening
    1 in
  • Overall Length
    6 in.
  • Tip Thickness
    3/16 in.
  • Tip Width
    0
  • Weight
    0.435
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red/Blue
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    1 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221009823
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    1 in.
  • Maximum Jaw Opening (Hex)
    1.0000 in
  • Number Of Positions
    14
  • UPC_NO
    843221009823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)