Motion
LL-5
Laser Lite® Uncorded Earplug - Uncorded, Yes, 32 dB, Red/Yellow Plug Color
Mi Item #06049004
MFR #LL-5
Price$804.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laser Lite® Uncorded Earplug - Uncorded, Yes, 32 dB, Red/Yellow Plug Color
Mi Item #06049004
MFR #LL-5

Mfr description
LL-5 LASER LITE 5/PK EAR PLUG
  • Vibrant colors make protection visible
  • Self-adjusting polyurethane foam expands to fit virtually every wearer
  • Contoured T-shape for easy insertion and wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.77/each

Specifications

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Red/Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    T-Shape
  • Product Line
    Laser Lite®
  • Standards Met
    2003/10/EC, 29 CFR 1910.95, 89/686/EEC, ANSI S12 6/1997, EN 352-2:1993, EN-24869-1:1993, ISO 9001:2008, NOHSC: 1007 (2000), NR 15, S3.19-1974, Z94.2-1994
  • Style
    Uncorded
  • UPC_NO
    033552020561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)