Motion
LPF-5
Max Lite® Uncorded Earplugs - Uncorded, 30 dB, Green Plug Color, 200
Mi Item #06049006
MFR #LPF-5
Price$703.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Lite® Uncorded Earplugs - Uncorded, 30 dB, Green Plug Color, 200
Mi Item #06049006
MFR #LPF-5

Mfr description
LPF-5 MAX LITE EAR PLUG UNCORDED 5/PK
  • Ideal size for workers with smaller ear canals.
  • Low pressure polyurethane foam expands gently for comfortable long-term wear.
  • Contoured T-shape for easy handling and wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.55/each

Specifications

Details

  • Attachment Type
    Uncorded
  • Noise Reduction Rating Nrr
    30 dB
  • Package Quantity
    200
  • Plug Color
    Green
  • Plug Material
    Polyurethane
  • Plug Shape
    T-Shape
  • Product Line
    Max Lite®
  • UPC_NO
    033552018940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)