Motion
CHDKGB50-75M-X675

SMC CORP OF AMERICA
CHDKGB50-75M-X675

50 mm Bore, Basic Style
Mi Item #06049054
MFR #CHDKGB50-75M-X675
Price$318.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CHDKGB50-75M-X675

50 mm Bore, Basic Style
Mi Item #06049054
MFR #CHDKGB50-75M-X675

Mfr description
CHDKGB50-75M-X675 CYL HYDRAULIC NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.88/each

Specifications

Dimensions

  • Bore Size
    50 mm
  • Extended Length
    85 mm

Details

  • Mounting Type
    Basic Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)