Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Piping TypeBase Mounted
- SeriesSY100
- Solenoid Electrical EntryL Plug without Connector
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
V114-5LOZ VALVE, SOL, BASE MT (DC)
- Ultra-compact 3 port direct acting valves
- Can be manifold mounted.
- N.O. or N.C. options.
- Power saving version.