Motion
UCF 215 75MM

IPTCI BEARINGS
UCF 215 75MM

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange Mount
MI ITEM #06049231
MFR #UCF 215 75MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCF 215 75MM

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange Mount
MI ITEM #06049231
MFR #UCF 215 75MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCF215 75MM 4-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067572160
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text