Motion
18501
Zep Citru Degreaser - RTU, Aerosol, 15 oz, Aerosol Can, Citrus Scent
MI ITEM #06049245
MFR #18501
Price$28.38/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Citru Degreaser - RTU, Aerosol, 15 oz, Aerosol Can, Citrus Scent
MI ITEM #06049245
MFR #18501

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$28.38/dz

Specifications

Dimensions

  • Container Size
    15 oz
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Net Weight
    15 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 15 oz
  • Shelf Life
    1 yr
  • Storage Dimension Height
    10.2 in
  • Storage Dimension Length
    10.8 in
  • Storage Dimension Width
    8.2 in
  • Weight
    1.263 lbs
  • Width
    2.63 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dirt, grease, and grime
  • Application Instructions
    Shake can before using and spray well
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Citrus degreaser
  • Color
    Clear
  • Composition
    tetradecene, d-limonene, surfactants
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Extremely flammable aerosol
  • Flash Point
    N/A
  • Food Grade
    C1
  • Form
    Aerosol
  • Harmonization Code
    3402.90.3000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858018502
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Industrial Degreaser
  • Prop 65 Statement
    This product can expose you to chemicals including 7-methyl-3-methyleneocta-1,6-diene, which is/are known to the State of California to cause cancer
  • Scent
    Citrus
  • Solvent Free
    No
  • Surfaces Cleaned
    For use on molds, dies, unpainted concrete floors and industrial equipment
  • UPC_NO
    10690858018509

Overview

Mfr description
18501 ZEP BIG ORANGE-E AERO DZ
  • Rinses with water; Contains 100% natural citrus solvents and no caustics; acids; petroleum distillates, chlorinated aromatic solves or fluorocarbon propellants that deplete the ozone; Dissolves many industrial strength glues, tar/asphalt, protective coatings and tape/decal residues;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought