Motion
VM250-N02-35BA

SMC CORP OF AMERICA
VM250-N02-35BA

Mechanical Valve with 5 Ports
Mi Item #06049335
MFR #VM250-N02-35BA
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM250-N02-35BA

Mechanical Valve with 5 Ports
Mi Item #06049335
MFR #VM250-N02-35BA

Mfr description
VM250-N02-35BA 2/3 PORT MECHANICAL VALVE
  • Fluid: air
  • Operating pressure: 0 to 1.0MPa
  • Fluid temperature: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.00/each

Specifications

Dimensions

  • Weight
    410 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)