Motion
19RAA09AH3

CLECO
19RAA09AH3

Nutrunner, Right Angle Clecomatic Clutch - 19-Series, Inline Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/8 in Inlet, 75 ft-lb Torque, 500 rpm Max Speed
Mi Item #06049395
MFR #19RAA09AH3
Price$5,090.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
19RAA09AH3

Nutrunner, Right Angle Clecomatic Clutch - 19-Series, Inline Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/8 in Inlet, 75 ft-lb Torque, 500 rpm Max Speed
Mi Item #06049395
MFR #19RAA09AH3

Mfr description
19RAA09AH3 NUT DRIVER
  • 5-Year Industry Leading Clecomatic Clutch Warranty
  • Externally Adjustable Clutch
  • Low Inertia Motor or More Power in a Compact Package
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,090.40/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Hose Size
    1/4 in
  • Inlet Size
    1/8 in
  • Overall Length
    12.9 in
  • Tool Weight
    1.9 lbs

Details

  • Air Pressure
    90 psi
  • Clutch Adjustability
    Adjustable Clutch
  • Harmonization Code
    8467115020
  • Manufacturer Upc Number
    697099642794
  • Warranty
    1-Year Tool, 5-Year Clutch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)