Motion
7010029941

3M
7010029941

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P220 Grit, Purple Color
Mi Item #06049630
MFR #7010029941
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010029941

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P220 Grit, Purple Color
Mi Item #06049630
MFR #7010029941

Mfr description
01704 CLEAN SANDING DISC 360L P220
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    P220
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60440139180
  • Manufacturer Upc Number
    00051131017047
  • Material Application
    Aluminum, Carbon Steel, Composite, Fiberglass, Gelcoat, Hardwood, Metal, Mild Steel, Paint, Plastic, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131017047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)