Motion
CG5GA25SR-25
CG5 CG5GA25SR-25 with 25 mm Bore Size
Mi Item #06049759
MFR #CG5GA25SR-25
Price$92.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5GA25SR-25 with 25 mm Bore Size
Mi Item #06049759
MFR #CG5GA25SR-25

Mfr description
CG5GA25SR-25
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.05/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Mounting Type
    Head Side Flange Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)