Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #06049772
MFR #FHSPFZ207-20

Mfr description
FHSPF207-20 MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bolt Circle Diameter  
    3.9375 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.2598 in
  • Overall Length Diameter  
    4.8125 in
  • Overall Width
    1.2598 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc Plated
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590437955
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHS207-20
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106778639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)