Motion
PL055X077KE

TSUBAKI (UST)
PL055X077KE

Keyless Bushing - KE Series, 55 mm ID, 3.0320 in OD
Mi Item #06050099
MFR #PL055X077KE
Price$200.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL055X077KE

Keyless Bushing - KE Series, 55 mm ID, 3.0320 in OD
Mi Item #06050099
MFR #PL055X077KE

Mfr description
PL055X077KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.24/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    19871 psi
  • Outside Diameter  
    3.0320 in
  • Overall Length
    1.5940 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    191.004 N/mm^2
  • Weight
    1.2 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    14
  • Series
    KE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)