Motion
D0304-C-L18
Steel
Mi Item #06050113
MFR #D0304-C-L18
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel
Mi Item #06050113
MFR #D0304-C-L18

Mfr description
L18 MBT CAP (MBT TUBE NUT & INSERT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.54/each

Specifications

Dimensions

  • End 1 Size
    M26X1.5
  • Tube Size
    18

Details

  • Adapter Type
    Metric Bite Type Plug Insert & Nut
  • End 1 Style
    LIGHT 18MM TUBE OD
  • Fitting Material
    Stainless Steel
  • Material
    Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)