Motion
MTE-265X
Slewing Ring - MT Series, Slewing Ring, External Gear, 10.4330 in, 265 mm ID, 434 mm OD, 50 mm Width
Mi Item #06050121
MFR #MTE-265X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Slewing Ring, External Gear, 10.4330 in, 265 mm ID, 434 mm OD, 50 mm Width
Mi Item #06050121
MFR #MTE-265X

Mfr description
MTE-265X W/4 GREASE FITTING @ QUADRANTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    11.6140 in, 15.3540 in, 294.99 mm, 89.99 mm
  • Diametral Pitch
    5/7
  • Inside Diameter  
    10.4330 in, 265 mm
  • Outside Diameter  
    434 mm
  • Overall Width  
    50 mm
  • Pitch Diameter
    16.8000 in, 426.70 mm
  • Weight
    57 lbs, 25.85 kg

Details

  • Closure Type
    Sealed
  • Gear Tooth Load Capacity
    32605.4 N
  • Gear Type
    External Gear
  • Number of Gear Teeth
    84
  • Number Of Mounting Holes
    42
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Slewing Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)