1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
S1U-DI-307R MOD
Roller Insert Bearing - 3.4375 in Bore Dia., 6.8125 in OD, 3.5000 in Overall Width, Set Screw
MI ITEM #
06050185
MFR #
S1U-DI-307R MOD
Your Price
$3,332.64
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
DODGE S1U-DI-307R MOD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
S1U-DI-307R MOD
Roller Insert Bearing - 3.4375 in Bore Dia., 6.8125 in OD, 3.5000 in Overall Width, Set Screw
MI ITEM #
06050185
MFR #
S1U-DI-307R MOD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,332.64
/each
(List
$4,165.79
)
Qty
Add to Cart
Overview
Mfr description
S1UDI307R MOD. 067682
Specifications
Outside Diameter
6.8125 in
Locking Device
Set Screw
Overall Width
3.5000 in
Manufacturer Catalog Number
067682
Bore Diameter
3.4375 in
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data