Motion
SF402AF

3M
SF402AF

SecureFit™ Safety Glasses - Anti-Fog, Gray Lens, Polycarbonate, Universal in-oz Size, 0 Diopter Lens
Mi Item #06050318
MFR #SF402AF
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF402AF

SecureFit™ Safety Glasses - Anti-Fog, Gray Lens, Polycarbonate, Universal in-oz Size, 0 Diopter Lens
Mi Item #06050318
MFR #SF402AF

Mfr description
66212 SF402AF SAFETY GLASSES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes eliminating the need to stock multiple frame sizes at worksites
  • At a weight of less than 1 oz., it helps provide comfortable, durable, lightweight eye protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    1.252 lb

Details

  • Additional Details
    Anti-Fog Lenses; Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Color-accented temples
  • Diopter Lens
    0
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF402AF
  • Manufacturer Upc Number
    10078371662124
  • Series
    SecureFit(TM)
  • Standards Met
    ANSI Z87.1-2010
  • Type
    Safety Glasses
  • UPC_NO
    10078371662124
  • UV Protection
    99.90 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)