Motion
SF410AS

3M
SF410AS

SecureFit™ Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Polycarbonate, One Size Fits All Size, 0 Diopter Lens
MI ITEM #06050321
MFR #SF410AS
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF410AS

SecureFit™ Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Polycarbonate, One Size Fits All Size, 0 Diopter Lens
MI ITEM #06050321
MFR #SF410AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.60/each

Specifications

Dimensions

  • Size
    One Size Fits All
  • Weight
    1.202 lb

Details

  • Additional Details
    Anti-Fog Lenses; Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Soft rubber nose bridge
  • Diopter Lens
    0
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Product Page
  • Manufacturer Stock Number
    SF410AS
  • Manufacturer Upc Number
    10078371662131
  • Series
    400
  • Temple Color
    Clear
  • Temple Style
    SecureFit
  • Type
    Safety Glasses
  • UPC_NO
    10078371662131
  • UV Protection
    Yes

Overview

Mfr description
078371-66213 SF410AS SAFETY GLASSES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes reducing the need to stock multiple frame sizes at work sites
  • Padded temple touch points and soft nosepads provide added comfort for long term wear
  • Secure, snug fit helps keep eyewear in place without slippage even when the person is in motion
  • Motion-inspired, contoured piping in a bold, modern color palette for an infusion of style
  • Optional anti-fog coating helps keep lenses free of moisture in hot and humid conditions
  • Polycarbonate lenses absorb 99.9% UVA and UVB down to 280 nm and meet the requirements of CSA Z94.3 and ANSI Z87.1-2015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought