1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
800-5MS-40
5M, 5 mm Pitch, 800 mm Pitch Length, 40 mm Width, 160 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
06050375
MFR #
800-5MS-40
List Price
$131.34
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 800-5MS-40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
800-5MS-40
5M, 5 mm Pitch, 800 mm Pitch Length, 40 mm Width, 160 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
06050375
MFR #
800-5MS-40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$131.34
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
800-5MS-40 RPP SILVER TIMING BELT
Specifications
Belt Type
5M
Pitch
5 mm
Overall Length
800 mm
Overall Width
40 mm
Material
Fiber Loaded Nitrile
Number Of Teeth
160
Pitch Length
800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data