Motion
CDA2L40-350Z-M9NLS-XC4C65

SMC CORP OF AMERICA
CDA2L40-350Z-M9NLS-XC4C65

CDA2L40-350Z-M9NLS-XC4C65
Mi Item #06050498
MFR #CDA2L40-350Z-M9NLS-XC4C65
Price$230.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L40-350Z-M9NLS-XC4C65

CDA2L40-350Z-M9NLS-XC4C65
Mi Item #06050498
MFR #CDA2L40-350Z-M9NLS-XC4C65

Mfr description
CDA2L40-350Z-M9NLS-XC4C65 CYL, TIE ROD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.50/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)