Motion
GW6005 200/1 WR 182TC 3.438

HUB CITY INC
GW6005 200/1 WR 182TC 3.438

GW6005 200/1 WR 182TC 3.438 Right Angle Worm Gear Speed Reducer - Double Reduction, 200:1 Ratio, 6.00 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
Mi Item #06050591
MFR #GW6005 200/1 WR 182TC 3.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
GW6005 200/1 WR 182TC 3.438

GW6005 200/1 WR 182TC 3.438 Right Angle Worm Gear Speed Reducer - Double Reduction, 200:1 Ratio, 6.00 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
Mi Item #06050591
MFR #GW6005 200/1 WR 182TC 3.438

Mfr description
0270-02539 REDUCER (GW6005-200/1LA)
  • Rugged cast iron housing
  • Oversized steel output shafts
  • Premium tapered roller bearings on output shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    GW6005
  • Maximum Output RPM
    8.50 rpm
  • Maximum Output Torque
    24607 in-lbs @ 8.5 output rpm
  • NEMA / IEC Frame Size
    182TC
  • Output Size
    3.4375 in
  • Ratio
    200:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    30 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    406 lbs

Details

  • CAD Drawing
    RATIO=200/1|AS=LA|FS=182TC|OD=3.438
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-02539
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798781242
  • Max Input Horsepower
    4.950 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    GW6000
  • UPC_NO
    662798781242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)