Overview
Mfr description
CDNA2L100-130-D-Y59BL POWER LOCK
Specifications
- Country of OriginUS
- Port Size1/2 BSPT
- Unlocking Port Size1/4 BSPT
- Port Thread StandardBSPT
- Port GenderFemale
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data