Motion
GEG12E
Spherical Plain Bearing - 12 mm Bore, 26 mm OD, 15 mm Inner Ring Width, Open
MI ITEM #06051349
MFR #GEG12E
List Price$135.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 12 mm Bore, 26 mm OD, 15 mm Inner Ring Width, Open
MI ITEM #06051349
MFR #GEG12E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.38/each for your price

Overview

Mfr description
GEG12E METRIC SPERICAL PLAIN BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Inner Ring Width
  • Outer Ring Width
    9 mm
  • Ball Material
    52100 Steel
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    84000 N
  • Series
    GEG
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029025099
  • Weight
    0.036 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text