Motion
BY410545 PILLOW P-B224326AXXXXH

LINK-BELT
BY410545 PILLOW P-B224326AXXXXH

Pillow Block Roller Bearing Unit - 2.0000 in Bore
MI ITEM #06051885
MFR #BY410545 PILLOW P-B224326AXXXXH
Price$1,599.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BY410545 PILLOW P-B224326AXXXXH

Pillow Block Roller Bearing Unit - 2.0000 in Bore
MI ITEM #06051885
MFR #BY410545 PILLOW P-B224326AXXXXH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,599.61/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    12.64 lbs

Details

  • Bearing Type
    Spherical Roller
  • Housing Construction
    Solid
  • Housing ID
    PB22400
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    BY410545
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    Solid-Housed Pillow Blocks
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
Q000201833(PB224326AXXXH) LINKBELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought