Motion
19152
3200 Black Cotton Eyewear Lanyard
Mi Item #06051905
MFR #19152
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3200 Black Cotton Eyewear Lanyard
Mi Item #06051905
MFR #19152

Mfr description
3200 COTTON EYEWEAR LANYARD, BLACK,
  • Cotton Eyewear Lanyard: Soft cotton lanyard keeps your glasses handy.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.96/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    14 in
  • Weight
    0.04 lb
  • Width
    1.5 in

Details

  • Color
    Black
  • Country of Origin
    TWN
  • Description
    3200 Black Cotton Eyewear Lanyard
  • Group & Class
    Eye Protection
  • Includes
    1 Lanyard
  • Product Line
    Skullerz
  • Series
    Eyewear Accessories
  • UPC_NO
    720476191520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)