Motion
C2120HSS RIV X 12FT

PEER CHAIN
C2120HSS RIV X 12FT

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 12 ft Length
MI ITEM #06051943
MFR #C2120HSS RIV X 12FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2120HSS RIV X 12FT

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 12 ft Length
MI ITEM #06051943
MFR #C2120HSS RIV X 12FT

Mfr description
C2120HSS RIV X 12FT (144") STAINLESS
  • Priced per foot
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2120 / 3 in
  • Material
    304 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)