Motion
EXEP243048
Flanged Bearing - 1.5000 in ID, 1.8750 in OD, 3.0000 in Length, Powdered Metal Material
MI ITEM #06051947
MFR #EXEP243048
Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 1.5000 in ID, 1.8750 in OD, 3.0000 in Length, Powdered Metal Material
MI ITEM #06051947
MFR #EXEP243048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.8750 in
  • Overall Length  
    3.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Material Specification
    SAE 841 Bronze Extra
  • Max V Value
    1200
  • Operating Temperature Range
    -40 to 460 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II
  • UPC_NO
    717905229558

Overview

Mfr description
EXEP2430-48 EXTRA SLEEVE BRG
  • For stop, start and slow speed applications 841 EXTRA is the recommended choice.
  • These bearings contain Anderol 465 oil with a finely dispersed PTFE.
  • The PTFE in the oil greatly reduces friction and helps to develop a full lubrication film which is especially required on start up.
  • A smoother and quieter operation, an easier “break-in” period and longer life can be achieved.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought