1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KRYLON INDUSTRIAL PAINTS
99060320
Chip Brush - 2 in, 1-3/4 in Bristle Length
Mi Item #
06052049
MFR #
99060320
Price
$1.54
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
KRYLON INDUSTRIAL PAINTS 99060320
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KRYLON INDUSTRIAL PAINTS
99060320
Chip Brush - 2 in, 1-3/4 in Bristle Length
Mi Item #
06052049
MFR #
99060320
Mfr description
99060320 2" NATURAL BRISTLE
100% natural white bristle
Wood handle
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.54
/each
Add to Cart
Specifications
Dimensions
Bristle Length
1-3/4 in
Brush Size
2 in
Brush Thickness
5/16 in
Details
Features & Benefits
• 100% natural white bristle • Wood handle
Handle Material
Wood
Package Quantity
24
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items