Motion
211SFF-HYB#1

MRC (SKF)
211SFF-HYB#1

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #06052255
MFR #211SFF-HYB#1
Price$918.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
211SFF-HYB#1

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #06052255
MFR #211SFF-HYB#1

Mfr description
211SFF-HYB#1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.30/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    CN
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46200 N, 10390 lbf
  • Radial Static Load Capacity
    29000 N, 6520 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)