Motion
90545
Survivor Safety-Rated Firefighter's Right Angle Light, Alkaline
MI ITEM #06052390
MFR #90545
List Price$179.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivor Safety-Rated Firefighter's Right Angle Light, Alkaline
MI ITEM #06052390
MFR #90545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.16/each for your price

Overview

Mfr description
90545 SURVIVOR LED BLK ALKALINE
  • Class I, Div 1 rated - Intrinsically Safe
  • 175 lumens and 405 meter beam distance on High
  • Choose Low mode for a longer runtime of up to 15 hours
  • High/Low/Flash/Moonlight modes
  • Easy operation of push button switch even with gloves on
  • Durable nylon construction and 2 meter impact resistance tested
  • IPX4 rated for water resistance

Specifications

  • Maximum Light Output
    175 lm
  • Maximum Run Time
    15 hrs
  • Resistance Features
    IPX4
  • Length
    7.06 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Material
    Nylon
  • Complete Light Output
    175 lm (High), 60 lm
  • Complete Beam Intensity
    41000 cd
  • Complete Run Time
    4 Hrs (High), 15 hrs
  • UL Listing
    Class I, Division 2, Groups ABCD, T-Code: T4, Class I & II, Division 1, Groups CDEFG, Class III, T-Code: T4
  • Includes
    Alkaline Battery Pack
  • Manufacturer Upc Number
    80926905450
  • UPC_NO
    080926905450
  • Warranty
    Limited Lifetime
  • Model
    Right Angle Flashlight
  • Battery Size
    AA
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Class I, Div 1 rated - Intrinsically Safe • 175 lumens and 405 meter beam distance on High • Choose Low mode for a longer runtime of up to 15 hours • High/Low/Flash/Moonlight modes • Easy operation of push button switch even with gloves on • Durable nylon construction and 2 meter impact resistance tested • IPX4 rated for water resistance
  • Number Of Batteries
    4
  • Rechargeable Flashlight
    Non-Rechargeable
  • Weight
    13.7 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text