Motion
CF125-6CS
1-1/4 ID CS Crimp Style Ferrule 1.938 ID, 1-5
Mi Item #06052491
MFR #CF125-6CS
Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 ID CS Crimp Style Ferrule 1.938 ID, 1-5
Mi Item #06052491
MFR #CF125-6CS

Mfr description
CF125-6CS KING CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.91/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • SAE Size
    -20
  • Size
    1.2500 in
  • Weight
    0.26 lbs

Details

  • Application
    Sanitary
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF125-6CS
  • Material
    Steel
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.13 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    250 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)