Motion
WE300-XS
WorkEasy General Purpose Work Gloves - Small Size, Polyurethane Coated, Slip-On Cuff
Mi Item #06052515
MFR #WE300-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WorkEasy General Purpose Work Gloves - Small Size, Polyurethane Coated, Slip-On Cuff
Mi Item #06052515
MFR #WE300-XS

Mfr description
WE300-XS GRAY HPPE GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Material Type
    Polyethylene
  • Product Line
    WorkEasy
  • Protection Type
    General Protection
  • Standards Met
    ANSI
  • UPC_NO
    801462013849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)