Overview
Mfr description
QD-5 QUIET EARPLUGS W/O CORD 26NRR 5/PK
- Patented “no-roll” design is easy to handle and fit
- Contoured shape comfortably matches contours of the ear canal
- Smooth, non-irritating skin provides all-day comfort, easy to clean for long-term use
- Built-in insertion stem makes insertion quick and easy
- 3 sizes fine tunes personal fit
Specifications
- Attachment TypeUncorded
- Noise Reduction Rating Nrr26 dB
- Insertion MethodPush-In Stem
- Plug ShapeBell
- Plug ColorOrange
- Plug MaterialFoam
- Product LineQuiet®
- Package Quantity5
- Standards Met29 CFR 1910.95 - OSHA, ANSI S3.19-1974, CSA Class AL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data