Motion
SC0288

NTN
SC0288

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Open, Without Snap Ring
Mi Item #06052639
MFR #SC0288
Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0288

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Open, Without Snap Ring
Mi Item #06052639
MFR #SC0288

Mfr description
SC0288 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.0240 in, 0.600 mm
  • Inner Ring Width
    0.4370 in, 11.112 mm
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in
  • Weight
    0.078 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC0288 BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The SC0288 is a radial deep groove ball bearing with a 0.6250 in bore and 1.3750 in outside diameter, built for precision applications.
  • Manufacturer Catalog Number
    SC0288
  • Manufacturer Upc Number
    4547359863482
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359863482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)