Motion
IXF64-V
4 CS Internal Expansion Ferrule 4-44/64 to
Mi Item #06053246
MFR #IXF64-V
Price$206.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 CS Internal Expansion Ferrule 4-44/64 to
Mi Item #06053246
MFR #IXF64-V

Mfr description
IXF64-V INTERNAL CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.13/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    6.54 lbs

Details

  • Additional Details
    Internally expanded couplings are essential when maximum flow of media is important, Reduces turbulence through hose, Excellent sealing and retention characteristics, Outperforms band clamps, Easy and consistent installation, Only one expansion tool is needed for each ID, Dixon Holedall stems and ferrules are specifically designed to be used together as a coupling system, Do not use a wrench or vice on ferrule, Holedall couplings are never to be used for steam service, Not to be used with plastic lined chemical hose
  • Application
    Concrete placement, grout and plaster, food, dairy, pharmaceutical
  • Coating
    Plated
  • Compatible Hose Series
    Holedall
  • For Use With
    Holedall Internal Expansion Stems, IXM, IXH and IXV styles
  • Material
    Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)