Specifications
Dimensions
- Bore Diameter50 mm
- Stroke12 mm
Details
- Compact Cylinder TypeNon-Rotating Rod
- Country of OriginUS
- Cylinder SeriesNCQ2
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
- Spec Sheet
Overview
Mfr description
NCQ2KB50-12DZ COMPACT CYLINDER, NCQ2-Z