Specifications
Dimensions
- Bore Diameter80 mm
- Cylinder Size80 mm
- Thread SizeM16x1.5
Details
- ActionDouble Acting Spring, Double Acting
- Cylinder Application TypeRSH Stopper Cylinder
- For Use WithRsh Stopper Cylinder
- Hardware TypeMounting Bracket
- Mounting TypeFlange
- Replacement Part TypeMounting Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)