Motion
FQ1011N-10-T020

SMC CORP OF AMERICA
FQ1011N-10-T020

Industrial Filter - 1 BSPT, 20 μm, 250 mm
Mi Item #06053329
MFR #FQ1011N-10-T020
Price$568.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FQ1011N-10-T020

Industrial Filter - 1 BSPT, 20 μm, 250 mm
Mi Item #06053329
MFR #FQ1011N-10-T020

Mfr description
FQ1011N-10-T020 HYDRAULIC FILTER
  • Nominal filtration rating: 0.2 to 105 ?m.
  • Operating pressure: Max. 1.0 MPa.
  • Fluid temperature: Max. 80 °C.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.12/each

Specifications

Dimensions

  • Body Size
    1.0000 in
  • Element Length
    250 mm
  • Filter Size
    250 mm
  • Port Size
    1 BSPT

Details

  • Additional Details
    including removing liquid | can be accomplished in less than 2 minutes
  • Body Material
    Polypropylene
  • Country of Origin
    JP
  • Element Material
    Polypropylene
  • Element Type
    Polypropylene
  • Filter Material
    Polypropylene
  • Filter Rating
    20 μm
  • Filter Type
    Quick Change Filter
  • Material
    Stainless Steel
  • Max Operating Temperature
    176 °F
  • Max Pressure
    1.0 MPa, 145.038 psi
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    20 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    NBR
  • Series
    FQ1
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Industrial Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)