Specifications
Dimensions
- Inlet Port Size1/2 in
Details
- Maximum Operating Pressure130.53 psi, 0.9 MPa
- Operating Temperature Range0 to 50 °C, 32 to 122 °F
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)