Motion
30A145
6145 STRAIGHT GRINDER
Mi Item #06053478
MFR #30A145
Price$567.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6145 STRAIGHT GRINDER
Mi Item #06053478
MFR #30A145

Mfr description
30-A 145 6145 STRAIGHT GRINDER
  • Dialspeed electronic speed control
  • Exclusive spindle lock
  • More powerful, high torque motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.49/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Overall Length
    18.6 in
  • Tool Weight
    6.4 lb
  • Weight
    6.4 lb

Details

  • Amperage
    8.5 A
  • Includes
    Power tool only
  • Maximum Speed
    8700
  • Power Rating
    950 W
  • Power Source
    Corded
  • UPC_NO
    662980111253
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)