Motion
53F203
SPATTER BLOCK SPRAYER 500ML PK12
MI ITEM #06053480
MFR #53F203
Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPATTER BLOCK SPRAYER 500ML PK12
MI ITEM #06053480
MFR #53F203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.50/each

Specifications

Dimensions

  • Container Size
    500ml / 16.9 fl.oz.

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Water
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Green
  • Container Type
    Spray Bottle
  • Flammability
    Flammable
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980114216
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    No
  • UPC_NO
    662980114216

Overview

Mfr description
53-F 203 SPATTER BLOCK SPRAYER/500M
  • Contains temporary corrosion inhibitors
  • Green color for a better view on workpiece
  • Prevents weld spatter from sticking
  • Ultrafine spray for complete coverage
  • Will not harm painted surfaces
  • For use on all weldable metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought